text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 178X8,0X22,23

  1. ART NR 6Y196732
  2. EAN 9003175673520
  3. UBB 500572176922
  4. UNSPSC 27110000
  5. Manufacturer article nr  567352

With the BASIC* rough grinding wheel for cast iron you will obtain a tool that has been specially designed for rendering and offers a high level of dimensional stability. Even with low pressure, the tool is easy cutting and durable.This tool has been developed for application on all cast materials and is particularly suitable for smoothing cast materials.

Great comfort while working Universal use Individual application

Application (metal) Cast iron/Steel
Arbor size (mm) 22.2
Diameter (mm) 178
Grits 30
Version (abrasive) AC