text.skipToContent text.skipToNavigation

Tyrolit Flap disc 178X22,23 K60

Article number 0B822660
Diameter 178
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 178
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 60

Description

For demanding grinding applications on different steel and stainless steel grades For welding seam finishing as well as edge and surface grinding Grit size 40/60 for high stock removal Grit size 80/120 for fine work Best results when used on powerful angle grinders Maximum stock removal rates Very long lifetime Chemical purity prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results on stainless steel For demanding grinding applications on different steel and stainless steel grades For welding seam finishing as well as edge and surface grinding Grit size 40/60 for high stock removal Grit size 80/120 for fine work Best results when used on powerful angle grinders Maximum stock removal rates Very long lifetime Chemical purity prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results on stainless steel

Article numbers

Article number 0B822660
EAN 9003176686727
UBB 500572136751
UNSPSC 27110000
Manufacturer article nr  668672
Do not close this page. This message will disappear, when the page is fully loaded.