text.skipToContent text.skipToNavigation

Tyrolit Flap disc 178X22,23 ZA60-B

  1. ART NR 6E620833
  2. EAN 9003172013534
  3. UBB 500647548857
  4. UNSPSC 27110000
  5. Manufacturer article nr  34239200

Price per 
-


Package: 10
Full Box only

The LONGLIFE C-TRIM can be used on high alloyed steels and stainless steel, as well as on unalloyed and low alloyed steels. Problem-free welding, and edge and surface grinding, particularly when used on powerful angle grinders. Thanks to its compact design, a long lifetime is guaranteed during deburring of sharp edges on thin metal sheets.

For edge grinding and welding seam finishing on different steel and stainless steel grades Grit size 40/60 for high stock removal Grit size 80/120 for fine work Best results when used on powerful angle grinders LONGLIFE technology for maximum lifetime Option of trimming means that the whole disc can be used and new cloth can always be used for grinding Compacted fabric at the edge of the disc ensures high stability during edge grinding For edge grinding and welding seam finishing on different steel and stainless steel grades Grit size 40/60 for high stock removal Grit size 80/120 for fine work Best results when used on powerful angle grinders LONGLIFE technology for maximum lifetime Option of trimming means that the whole disc can be used and new cloth can always be used for grinding Compacted fabric at the edge of the disc ensures high stability during edge grinding

Application (metal) Stainless steel/Steel
Arbor size (mm) 22.2
Diameter (mm) 178
Grits 60