text.skipToContent text.skipToNavigation

Tyrolit Flap disc 178X22,23 K80

  1. ART NR 8S014078
  2. EAN 9003170040280
  3. UBB 500572139987
  4. UNSPSC 27110000
  5. Manufacturer article nr  34166184

Price per 
-


Package: 5
Full Box only

We at TYROLIT always endeavour to bring our customers innovative products and a comprehensive assortment. For this reason, TYROLIT has now extended the CERABOND family to include the new CERAMIC flap discs.A unique bond system combined with a high-performance PREMIUM cloth offers the operator greater abrasiveness. This flap disc is particularly suitable for stainless steels and demanding grinding applications. In addition, the unique bond system prevents premature grain break-out and leads to a long product lifetime. The additional TOP SIZE coating ensures cooler grinding, allowing a longer lifetime and reducing discolouration on the workpiece surface. Also available

Enhanced abrasiveness Longer lifetime Enhanced economic efficiency

Application (metal) INOX
Arbor size 22.2
Diameter (mm) 178
Grits 80
Version (abrasive) CA