text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Tyrolit Flap disc 125X22,23 K120

  1. ART NR 3J159844
  2. EAN 9003177421686
  3. UBB 500572123478
  4. UNSPSC 27110000
  5. Manufacturer article nr  742168

Price per 
-


Package: 5
Full Box only

The PREMIUM*** COMBI combines abrasive cloth and fabric in one tool. This enables two work steps to be performed in one. Material removal and simultaneous finishing of surfaces produce an optimal result. The long lifetime of the PREMIUM*** COMBI dramatically increases economic efficiency in comparison to conventional “surface conditioning” discs. The disc has also been specially developed to achieve good results at high speeds on non-adjustable angle grinders (max. 80 m/s).

For removing material and finishing surfaces on different steel and stainless steel grades Grit size 120 for fine work Adjustable angle grinders for the best results The combination of abrasive cloth and fabric enables simultaneous removal of material and finishing of the surfaces for the best possible result Long lifetime Specially developed to achieve good results at high speeds on non-adjustable angle grinders (max. 80 m/s)

Application (metal) Stainless steel/Steel
Arbor size (mm) 22.2
Diameter (mm) 125
Grits 120
Type PREMIUM***
Version (abrasive) ZA
Shape 27