text.skipToContent text.skipToNavigation

Fan-type disc CERABOND dm 115 mm granulation 80 flat stainless steel ceramic gri

Article number 0T235355
Application Grinding
Shape Flat
Max. number of revolutions 13300
Diameter 115
Type Disc

Specifications

Application Grinding
Shape Flat
Max. number of revolutions 13300
Diameter 115
Type Disc
Disc diameter 115
Granulation 80
Suitable for stainless steel Yes
Suitable for metal Yes
Bore diameter 22.23
Particle type Ceramics
Granulation according to CAMI 80

Description

Ceramic grit. Premium CERABOND fan-type disc combined with ceramic grit with a unique bonding structure. Prevents premature pull-out and increases the service life many times over. The plastic body makes the disc trimmable so it can be used for longer. The “Top-Size” coating prevents discolourations on the workpiece. Suitable for machining weld seams as well as edge and surface grinding. Bore 22.23 mm Ø

Article numbers

Article number 0T235355
EAN 9003172242262
UBB 500683324569
UNSPSC 27112700
Manufacturer article nr  34315843
Do not close this page. This message will disappear, when the page is fully loaded.