text.skipToContent text.skipToNavigation

Tyrolit Fiber disc 706111 125x22 CA36

Description

For coarse grinding work as well as for removing rust and burrs from hard steel and stainless steel surfaces Grit size 24/36/40/60 for maximum stock removal Grit size 80/120 for fine grinding Ceramic aluminium oxide and an additional coolant layer ensures maximum stock removal rate Additional coolant layer for long lifetime Maximum abrasiveness thanks to strong backing For coarse grinding work as well as for removing rust and burrs from hard steel and stainless steel surfaces Grit size 24/36/40/60 for maximum stock removal Grit size 80/120 for fine grinding Ceramic aluminium oxide and an additional coolant layer ensures maximum stock removal rate Additional coolant layer for long lifetime Maximum abrasiveness thanks to strong backing

Article numbers

Article number 2P079632
EAN 9003177061110
UBB 500572109782
UNSPSC 27110000
Manufacturer article nr  706111
Do not close this page. This message will disappear, when the page is fully loaded.