text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 350X3X25,4

Article number 3N803099
Application Cutting
Thickness (mm) 3
Disc diameter (mm) 350
Granulation 40
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Bore diameter 25.4

Specifications

Application Cutting
Thickness (mm) 3
Disc diameter (mm) 350
Granulation 40
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Bore diameter 25.4

Article numbers

Article number 3N803099
EAN 9003174654995
UBB 500572100856
UNSPSC 27110000
Manufacturer article nr  465499
Do not close this page. This message will disappear, when the page is fully loaded.