text.skipToContent text.skipToNavigation

Klingspor DT 900 FT Special Diamond Cutting Disc Flat 12200RPM 7.5x1.4mm Segment 125 x 22.23 x 1.4mm


Article number 7O018528
Application Cutting
Thickness (mm) 1.4
Max. number of revolutions (1/min) 12200
Disc diameter (mm) 125
Bore diameter 22.23
Segment width (mm) 1.4
Segment height (mm) 7.5
Packed per 1

Specifications

Application Cutting
Thickness (mm) 1.4
Max. number of revolutions (1/min) 12200
Disc diameter (mm) 125
Bore diameter 22.23
Segment width (mm) 1.4
Segment height (mm) 7.5
Segmentation Toothed
Brand Klingspor
Weight per piece (g) 134
Commodity code
Model DT 900 FT Special
Type Diamond Cutting Disc

Article numbers

Article number 7O018528
EAN 4014855218790
UBB 500636794637
UNSPSC 27110000
Manufacturer article nr  325393
Do not close this page. This message will disappear, when the page is fully loaded.