text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 150

Article number 1P400410
Application Cutting
Shape Flat
Thickness 1.6
Disc diameter 150
Granulation 60

Specifications

Application Cutting
Shape Flat
Thickness 1.6
Disc diameter 150
Granulation 60
Suitable for metal Yes
Bore diameter 32
Particle type Corundum
Suitable for dry use Yes
Model 41N

Description

For steel and HSS applications For dry cutting on stationary machines and automatic saw sharpening machines The workpiece must be fixed during machining and the wheel must not be exposed to lateral load Note maximum operating speed of 63 m/s Maximum performance with greatly reduced tool wear Broad assortment Less exertion For steel and HSS applications For dry cutting on stationary machines and automatic saw sharpening machines The workpiece must be fixed during machining and the wheel must not be exposed to lateral load Note maximum operating speed of 63 m/s Maximum performance with greatly reduced tool wear Broad assortment Less exertion

Article numbers

Article number 1P400410
EAN 9003170581585
UBB 500513974252
UNSPSC 27110000
Manufacturer article nr  58158
Do not close this page. This message will disappear, when the page is fully loaded.