text.skipToContent text.skipToNavigation

Tyrolit Abrasive disc 150 K120

Article number 3F158989
Diameter 150
Type Disc
Material of carrier Film
Suitable for plastic Yes
Suitable for wood Yes

Specifications

Diameter 150
Type Disc
Material of carrier Film
Suitable for plastic Yes
Suitable for wood Yes
Suitable for paint Yes
Hook-and-loop fastening Yes
Particle type Corundum
Granulation according to CAMI 120

Description

For coarse and fine grinding of workpieces made of plastic, composite, gel coat, wood and aluminium Grit size 40/60 for maximum stock removal Grit sizes 80-120 for universal grinding work Grit sizes 150-400 for a perfect surface finish Special film backing for improved edge stability and maximum stock removal No clogging or loading of the disc TYROLIT Fast Change system for quick and easy wheel changes thanks to hook and loop fastening

Article numbers

Article number 3F158989
EAN 9003170104463
UBB 500572233103
UNSPSC 27110000
Manufacturer article nr  34036460
Do not close this page. This message will disappear, when the page is fully loaded.