text.skipToContent text.skipToNavigation

Tyrolit Abrasive disc 125 320

Article number 1G875181
Diameter 125
Type Disc
Suitable for plastic Yes
Suitable for wood Yes
Suitable for paint Yes

Specifications

Diameter 125
Type Disc
Suitable for plastic Yes
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 320

Description

For coarse and fine grinding of workpieces made of plastic, composite, gel coat and wood Grit size 40/60 for maximum stock removal Grit sizes 80-120 for medium grinding Grit sizes 150-400 for a perfect surface finish Elimination of clogging and loading of the disc enables maximum lifetime Very high stock removal thanks to improved backing TYROLIT Fast Change system for quick and easy wheel changes thanks to Velcro fastening For coarse and fine grinding of workpieces made of plastic, composite, gel coat and wood Grit size 40/60 for maximum stock removal Grit sizes 80-120 for medium grinding Grit sizes 150-400 for a perfect surface finish Elimination of clogging and loading of the disc enables maximum lifetime Very high stock removal thanks to improved backing TYROLIT Fast Change system for quick and easy wheel changes thanks to Velcro fastening

Article numbers

Article number 1G875181
EAN 9003172009834
UBB 500683286529
UNSPSC 27112700
Manufacturer article nr  34230452
Do not close this page. This message will disappear, when the page is fully loaded.