text.skipToContent text.skipToNavigation

Tyrolit Abrasive disc 125 240

  1. ART NR 3D354128
  2. EAN 9003172010410
  3. UBB 500683286370
  4. UNSPSC 27112700
  5. Manufacturer article nr  34230450

Price per 
-


Package: 100
Full Box only

The product delivers an exceptionally even finish on lacquers, paints and composites. Clogging and loading of the disc is reduced thanks to a special stearate layer, thus increasing the product's lifetime.

For coarse and fine grinding of workpieces made of plastic, composite, gel coat and wood Grit size 40/60 for maximum stock removal Grit sizes 80-120 for medium grinding Grit sizes 150-400 for a perfect surface finish Elimination of clogging and loading of the disc enables maximum lifetime Very high stock removal thanks to improved backing TYROLIT Fast Change system for quick and easy wheel changes thanks to Velcro fastening For coarse and fine grinding of workpieces made of plastic, composite, gel coat and wood Grit size 40/60 for maximum stock removal Grit sizes 80-120 for medium grinding Grit sizes 150-400 for a perfect surface finish Elimination of clogging and loading of the disc enables maximum lifetime Very high stock removal thanks to improved backing TYROLIT Fast Change system for quick and easy wheel changes thanks to Velcro fastening

Application (metal) Plastic/ lacquer/ Paint/Gelcoat/Wood/Composite materials
Diameter (mm) 125
Grits 240
Version (abrasive) A
Shape DISC