text.skipToContent text.skipToNavigation

Turnbuckle with 2 welding studs DIN 1480 Steel S235JR Zinc plated M24

  1. ART NR 16161.240.001
  2. EAN 8717077217645
  3. UBB 500648372273
  4. UNSPSC 31162405

Price per 
-


Package: 1
Diameter (d-D) M24
d1 M24
Info With 2 welding studs to DIN 34828 in steel S235JR
Material Steel
Material technical S235JR
Surface treatment Zinc plated
Thread Metric thread
DIN 1480
  1. Select other sizes

Specifications

e 60
L1 255
L2 (max.) 736
L2 (min.) 520
P 3