text.skipToContent text.skipToNavigation

Track shoe bolt UNF Steel Plain 170.000 psi 1-14GX3 InchX35MM

  1. ART NR 06000.256.076
  2. EAN 8715492544001
  3. UBB 950351360686
  4. UNSPSC 31161620

Price per 
-


Package: 10
Full Box only
b 35
Diameter (inch) 1 Inch-14G
Length (L) (Inch - ft) 3 Inch
Info
  • For corresponding Track shoe nuts see Section 3.
Class 170.000 psi
Material Steel
Thread direction Right
Surface treatment Plain
Thread Unified National Fine
Type no. caterpillar
  1. Select other sizes

Specifications