text.skipToContent text.skipToNavigation

Threaded rod DIN 976-1A Stainless Steel A4 70 M8X130

Article number
Diameter
Length
Class 70
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Specifications

Diameter M8
Length 130 mm
Class 70
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info various lengths

Dimensions

d-D M8
L (mm) 130
P 1.25

Standards

NF E25-136
DIN 976-1A

Article numbers

Article number 55068.080.130
EAN 8715492331649
UBB 950353956721
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.