text.skipToContent text.skipToNavigation

Threaded rod various lengths DIN 976-1A Stainless steel A4 70 various lengths M6X40

  1. ART NR 55068.060.040
  2. EAN 8715492331434
  3. UBB 950353954668
  4. UNSPSC 31161618

Price per 
-


Package: 100
Full Box only
Class 70
Diameter (d-D) M6
Extra info various lengths
Length (L) (mm) 40
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
NF E25-136
DIN 976-1A
  1. Select other sizes