text.skipToContent text.skipToNavigation
Dear visitor, tonight between 7.00 pm CET and 9.00 pm CET we will be performing maintenance. During this period the Webshop will be unavailable. We thank you for your patience.

Threaded rod various lengths DIN 976-1A Stainless steel A4 70 various lengths M5X60

  1. ART NR 55068.050.060
  2. EAN 8715492331366
  3. UBB 950353953918
  4. UNSPSC 31161618

Price per 
-


Package: 100
Full Box only
Class 70
Diameter (d-D) M5
Extra info various lengths
Length (L) (mm) 60
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
NF E25-136
DIN 976-1A
  1. Select other sizes

Specifications