text.skipToContent text.skipToNavigation

Threaded rod DIN 976-1A Stainless Steel A4 70 M10X130


Article number
Diameter
Length
Class 70
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Packed per 25
Full Box only

Specifications

Diameter M10
Length 130 mm
Class 70
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info various lengths

Dimensions

d-D M10
L (mm) 130
P 1.5

Standards

DIN 976-1A
NF E25-136

Article numbers

Article number 55068.100.130
EAN 8715492331779
UBB 950353957976
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.