text.skipToContent text.skipToNavigation

Threaded rod various lengths DIN 976-1A Stainless steel A2 70 various lengths M5X30

  1. ART NR 51068.050.030
  2. EAN 8715492266064
  3. UBB 950353947175
  4. UNSPSC 31161618

Price per 
-


Package: 100
Full Box only
Class 70
Diameter (d-D) M5
Extra info various lengths
Length (L) (mm) 30
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
DIN 976-1A
NF E25-136
  1. Select other sizes

Specifications