text.skipToContent text.skipToNavigation

Threaded rod UNF ASME B18.31.3 ASTM A307 Zinc Plated (BZP) Carbon Steel 5/16-24X1

Article number
Diameter
Length
Class Gr.A
Material Steel
Material technical ASTM A307
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter 5/16 Inch
Length 1 ft
Class Gr.A
Material Steel
Material technical ASTM A307
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Fine
Threads per inch 24

Standards

ASME B18.31.3

Article numbers

Article number U20365.031.1200
EAN 8715492912022
UBB 500621128213
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.