text.skipToContent text.skipToNavigation

Threaded rod UNF various lengths ASME B18.31.3 Steel ASTM A307 Zinc plated Gr.A #10-32X1

  1. ART NR U20365.019.1200
  2. EAN 8715492911896
  3. UBB 500621127306
  4. UNSPSC 31161618

Price per 
-


Package: 1
Diameter (inch) #10
Length (L) (Inch - ft) 1 ft
TPI 32
Class Gr.A
Material Steel
Material technical ASTM A307
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Fine
ASME B18.31.3
  1. Select other sizes

Specifications

Threads per inch 32