text.skipToContent text.skipToNavigation

Threaded rod UNC various lengths ASME B18.31.3 Stainless steel ASTM F593 316 CW1 (d≤5/8) / CW2 (d5/8) 1.1/2-6X6

  1. ART NR U55070.150.7200
  2. EAN 8715492921055
  3. UBB 500621393528
  4. UNSPSC 31161618

Price per 
-


Package: 1
Diameter (inch) 1.1/2
Length (L) (Inch - ft) 6 ft
TPI 6
Class CW1 (d≤5/8) / CW2 (d>5/8)
Material Stainless steel
Material technical ASTM F593 316
Thread direction Right
Thread Unified National Coarse
ASME B18.31.3
  1. Select other sizes

Specifications

Threads per inch 6