text.skipToContent text.skipToNavigation

Threaded rod DIN 976-1A ASTM A193M Plain Steel 1 mtr M33


Article number
Diameter
Length
Class Gr.B7
Material Steel
Material technical ASTM A193M
Thread direction Right
Surface treatment Plain
Packed per 1

Specifications

Diameter M33
Length 1000 mm
Class Gr.B7
Material Steel
Material technical ASTM A193M
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info 1 meter

Dimensions

d-D M33
L (mm) 1000
P 3.5

Standards

DIN 976-1A
NF E25-136

Article numbers

Article number 22100.330.001
EAN 8715492619549
UBB 950353078005
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.