text.skipToContent text.skipToNavigation

Threaded rod metric ASTM DIN 976-1A Steel ASTM A193M Plain Gr.B7 1 meter M12

  1. ART NR 22100.120.001
  2. EAN 8715492619457
  3. UBB 950353077437
  4. UNSPSC 31161618

Price per 
-


Package: 1
Length (L) (mm) 1000
Diameter (d-D) M12
Class Gr.B7
Extra info 1 meter
Material Steel
Material technical ASTM A193M
Thread direction Right
Surface treatment Plain
Thread Metric thread
DIN 976-1A
NF E25-136
  1. Select other sizes

Specifications

P 1.75