text.skipToContent text.skipToNavigation

Threaded rod length 3 meter DIN 976-1A Stainless steel A4 Min.50 M14

Article number
Diameter
Class Min.50
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter M3 or > M24 are minimal property class 50.3 meter

Specifications

Diameter M14
Class Min.50
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter M3 or > M24 are minimal property class 50.3 meter

Dimensions

d-D M14
P 2

Standards

NF E25-136
DIN 976-1A

Article numbers

Article number 55072.140.001
EAN 8715492054104
UBB 500696211886
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.