text.skipToContent text.skipToNavigation

Threaded rod length 3 meter DIN 976-1A Stainless steel A2 Min.50 M39

Article number
Diameter
Length
Class Min.50
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Specifications

Diameter M39
Length 3000 mm
Class Min.50
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter M3 or > M24 are minimal property class 50.3 meter

Dimensions

d-D M39
L (mm) 3000
P 4

Standards

NF E25-136
DIN 976-1A

Article numbers

Article number 51072.390.001
EAN 8715494611886
UBB 500633176762
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.