text.skipToContent text.skipToNavigation

Threaded rod length 2 meter oversized thread DIN 976-1A Steel Hot dip galvanized 8.8 M36

Specifications

Diameter M36
Length 2000 mm
Class 8.8
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • Oversized hot dip galvanized threaded rods are manufactured with standard thread tolerance class 6g before coating.
  • After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 6H. Suitable nuts have been tapped with thread tolerance class 6AZ (oversized).2 meter oversized

Dimensions

d-D M36
L (mm) 2000
P 4

Standards

DIN 976-1A
NF E25-136

Article numbers

Article number 20155.360.001
EAN 8715494514958
UBB 500621926749
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.