text.skipToContent text.skipToNavigation

Threaded rod length 2 meter DIN 976-1A Stainless steel A2 70 M18

  1. ART NR 51071.180.001
  2. EAN 8715494611725
  3. UBB 500633175103
  4. UNSPSC 31161618

Price per 
-


Package: 5
Full Box only
Length (L) (mm) 2000
Diameter (d-D) M18
Class 70
Extra info 2 meter
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter M3 or > M24 are minimal property class 50.
NF E25-136
DIN 976-1A
  1. Select other sizes

Specifications