text.skipToContent text.skipToNavigation

Threaded rod length 1 meter oversized thread DIN 976-1A Steel Hot dip galvanized 8.8 M36

  1. ART NR 20150.360.001
  2. EAN 8715492604781
  3. UBB 950353602960
  4. UNSPSC 31161618

Price per 
-


Package: 2
Full Box only
Length (L) (mm) 1000
Diameter (d-D) M36
Class 8.8
Extra info oversized
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • Oversized hot dip galvanized threaded rods are manufactured with standard thread tolerance class 6g before coating.
  • After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 6H. Suitable nuts have been tapped with thread tolerance class 6AZ (oversized).
DIN 976-1A
NF E25-136