text.skipToContent text.skipToNavigation

Threaded rod length 1 meter oversized thread DIN 976-1A Steel Hot dip galvanized 4.8 M10

  1. ART NR 20140.100.001
  2. EAN 8715492604590
  3. UBB 951353444635
  4. UNSPSC 31161618

Price per 
-


Package: 5
Full Box only
Length (L) (mm) 1000
Diameter (d-D) M10
Class 4.8
Extra info 1 meter oversized
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • Oversized hot dip galvanized threaded rods are manufactured with standard thread tolerance class 6g before coating.
  • After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 6H. Suitable nuts have been tapped with thread tolerance class 6AZ (oversized).
NF E25-136
DIN 976-1A
  1. Select other sizes

Specifications