text.skipToContent text.skipToNavigation

Threaded rod length 1 meter MF DIN 976-1A Steel Zinc plated 8.8 M8X1,00

  1. ART NR 20235.080.100
  2. EAN 8715492606150
  3. UBB 951353000510
  4. UNSPSC 31161618

Price per 
-


Package: 2
Full Box only
Length (L) (mm) 1000
Diameter (d-D) M8
P 1
Class 8.8
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
NF ≈E25-136
DIN ≈976-1
  1. Select other sizes