text.skipToContent text.skipToNavigation

Threaded rod length 1 meter ISO-Metric thread DIN 976-1A Steel Hot dip galvanized 4.8 M36

  1. ART NR 20160.360.001
  2. EAN 8715492604866
  3. UBB 950353603380
  4. UNSPSC 31161618

Price per 
-


Package: 2
Full Box only
Length (L) (mm) 1000
Diameter (d-D) M36
Class 4.8
Extra info 1 meter ISO-metric
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • ISO metric hot dip galvanized threaded rods are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.
NF E25-136
DIN 976-1A
  1. Select other sizes