text.skipToContent text.skipToNavigation

Threaded rod length 1 metre DIN 976-1A Steel Zinc plated 8.8 M64


Article number
Diameter
Length
Class 8.8
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Packed per 1

Specifications

Diameter M64
Length 1000 mm
Class 8.8
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info 1 meter

Dimensions

d-D M64
L (mm) 1000
P 6

Standards

DIN 976-1A
NF E25-136

Article numbers

Article number 20230.640.001
EAN 8715492606013
UBB 951353581253
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.