text.skipToContent text.skipToNavigation

Threaded rod length 1 meter DIN 976-1A Steel Zinc plated 8.8 M12

  1. ART NR 20230.120.001
  2. EAN 8715492605832
  3. UBB 950353012749
  4. UNSPSC 31161618

Price per 
-


Package: 5
Full Box only
Length (L) (mm) 1000
Diameter (d-D) M12
Class 8.8
Extra info 1 meter
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
DIN 976-1A
NF E25-136
  1. Select other sizes

Specifications