text.skipToContent text.skipToNavigation

Threaded rod DIN 976-1A Zinc Plated (BZP) 10.9 1 mtr M16


Article number
Diameter
Length
Class 10.9
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Packed per 1

Specifications

Diameter M16
Length 1000 mm
Class 10.9
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.1 meter

Dimensions

d-D M16
L (mm) 1000
P 2

Standards

NF E25-136
DIN 976-1A

Article numbers

Article number 20135.160.001
EAN 8717077217928
UBB 500648373917
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.