text.skipToContent text.skipToNavigation

Threaded rod DIN 976-1A Stainless steel A2 70 1 meter/large pack M6

  1. ART NR 51064.060.001
  2. EAN 8715492265968
  3. UBB 950353878289
  4. UNSPSC 31161618

Price per 
-


Package: 50
Full Box only
Length (L) (mm) 1000
Diameter (d-D) M6
Class 70
Extra info 1 meter/large pack
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
NF E25-136
DIN 976-1A
  1. Select other sizes