text.skipToContent text.skipToNavigation

Threaded bush for round tube Plastic PA, glass fibre reinforced / brass Nickel plated B=30 M8-30X27

  1. ART NR 57731.080.015
  2. EAN 8717077780767
  3. UBB 500678864868
  4. UNSPSC 31160000
  5. Manufacturer article nr  098VR301508

Price per 
-


Package: 1
Diameter (d-D) M8
Extra info B=30
Material Plastic PA, glass fibre reinforced / brass
Surface treatment Nickel plated
  1. Select other sizes

Specifications

Wall thickness tube (mm) 1.5
Length (L) (mm) 33
s 27