text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Thread rolling countersunk head screw Steel Zinc plated M8X16

  1. ART NR 26555.080.016
  2. EAN 8712423009028
  3. UBB 500654309805
  4. UNSPSC 31161520

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M8
Length (L) (mm) 16
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
  1. Select other sizes

Specifications

dk (max.) 16
k (max.) 6
No. cross recess 4
P 1.25