text.skipToContent text.skipToNavigation

Thimble Steel Zinc plated 8MM

  1. ART NR 16831.080.001
  2. EAN 8715492593870
  3. UBB 950465009302
  4. UNSPSC 31162805

Price per 
-


Package: 100
Full Box only
For cable diameter (mm) 8
Material Steel
Surface treatment Zinc plated
  1. Select other sizes

Specifications

a 8
b 38
c 24
Length (L) (mm) 51
L1 34
L 51