text.skipToContent text.skipToNavigation

Thimble Steel Zinc plated 5MM

  1. ART NR 16831.050.001
  2. EAN 8715492593856
  3. UBB 950465009146
  4. UNSPSC 31162805

Price per 
-


Package: 100
Full Box only
For cable diameter 5
Material Steel
Surface treatment Zinc plated
  1. Select other sizes

Specifications

c 16
L1 22
b 22
Length (L) (mm) 31
a 5