text.skipToContent text.skipToNavigation

Thimble Steel Zinc plated 10MM


Article number
For cable diameter (mm) 10
Material Steel
Surface treatment Zinc plated
Packed per 50
Full Box only

Specifications

For cable diameter (mm) 10
Material Steel
Surface treatment Zinc plated

Dimensions

a 10
b 44
c 32
L1 42
L 64

Article numbers

Article number 16831.100.001
EAN 8715492593894
UBB 950465009559
UNSPSC 31162805

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.