text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

THERMAG Prevailing torqe type hexagon exhaust nut, all metal Steel Copper plated M12X19

  1. ART NR 72130.120.190
  2. EAN 8717077088153
  3. UBB 500645408880
  4. UNSPSC 31161727

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M12 , M12 , M12 , M12 , M12 , M12 , M12 , M12 , M12 , M12 , M12 , M12
P 1.75
s 19
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Copper plated
Thread Metric thread
Info
  • Resistant to temperatures from -70 °C to +400 °C.
  1. Select other sizes

Specifications