text.skipToContent text.skipToNavigation

Terrace screw cylindrical head Stainless steel A4 5,5X60X24MM

Article number
Diameter
Length
Driving features Hexalobular
Material Stainless steel
Material technical A4

Specifications

Diameter 5.5 mm
Length 60 mm
Driving features Hexalobular
Material Stainless steel
Material technical A4

Dimensions

b 24
D (mm) 5.5
dk 8
k 5.1
L (mm) 60
Socket 25

Article numbers

Article number 55561.055.060
EAN 8715494634311
UBB 500634381759
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.