text.skipToContent text.skipToNavigation

TAPTITE 2000® Raised cheese head thread rolling screw with Torx®recess DIN ≈7500-1 Steel Zinc plated M3,5X8


Article number
Diameter
Length
Driving features Torx®
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Packed per 1,000
Full Box only

Specifications

Diameter M3.5
Length 8 mm
Driving features Torx®
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M3.5
dk 7
k (max.) 2.82
L (mm) 8
P 0.6
Socket 15

Standards

DIN ≈7500-1-PE

Article numbers

Article number 67155.035.008
EAN 8715494298827
UBB 500574677760
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.