text.skipToContent text.skipToNavigation

TAPTITE 2000® Raised cheese head thread rolling screw with Torx®recess DIN ≈7500-1 Steel Zinc plated M6X30

  1. Art nr 67155.060.030
  2. EAN 8715494299039
  3. UBB 500574679824
  4. UNSPSC 31161512

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M6
Length (L) (mm) 30
Info
  • The nominal length (L) is with tolerance js15.
Driving features Torx®
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN ≈7500-1
  1. Select other sizes

Specifications

dk 12
k (max.) 4.75
P 1
Socket T30