text.skipToContent text.skipToNavigation

Taper pin with internal thread, ground DIN 7978 A Free-cutting steel 6X30MM

  1. ART NR 39012.060.030
  2. EAN 8715492794109
  3. UBB 950359474984
  4. UNSPSC 31163205

Price per 
-


Package: 50
Full Box only
d1 6
Diameter (mm) 6
Length (L) (mm) 30
Info
  • The nominal length (L, tolerance class js15) includes the rounded ends.
Material Free-cutting steel
ISO 8736 A
NF E27-479
DIN 7978 A
  1. Select other sizes

Specifications

a ≈ 0.8
d2 M4
r ≈ 4
t1 6
  1. Download CAD model