text.skipToContent text.skipToNavigation

Taper pin, turned DIN 1 B Stainless steel A1 2,5X24MM

  1. Art nr 51560.025.024
  2. EAN 8715492295163
  3. UBB 950359180516
  4. UNSPSC 31163205
d1 2.5
Diameter (mm) 2.5
Length (L) (mm) 24
Info
  • Taper pins are designed for the friction type fastening and/or locking together of two or more individual elements. The tapered shape allows the connection to be disconnected repeatedly, and when the elements are joined together again, their location remains as accurate as it was previously, and the frictional connection remains as strong as before.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.
  • For taper pins with d1 = 20 distance W is at the choice of the user.
Material Stainless steel
Material technical A1
DIN 1 B
ISO 2339 B
  1. Select other sizes

Specifications

c (max.) 0.4
d2 > 8
d2 9
r ≈ 2.5
W (min.) 5
  1. Download additional information
  2. Download CAD model