text.skipToContent text.skipToNavigation

Taper key with gib head DIN 6887 Steel C45+C Plain 6X6X40MM

  1. ART NR 39220.066.040
  2. EAN 8715492811301
  3. UBB 950359535537
  4. UNSPSC 31163207

Price per 
-


Package: 25
Full Box only
b 6
h 6
Length (L) (mm) 40
Material Steel
Material technical C45+C
Surface treatment Plain
BS 4235-1
DIN 6887
ISO R 774
  1. Select other sizes

Specifications

For shaft ø > 17
For shaft ø ≤ 22
h (nom.) 6
h1 6.1
h2 10