text.skipToContent text.skipToNavigation

T-Terminal Stainless steel A4 10MM

Article number
Material Stainless steel
Material technical A4
WR-ø 10

Specifications

Material Stainless steel
Material technical A4
WR-ø 10

Dimensions

Length (L) (mm) 215
WR-ø 10

Article numbers

Article number 54217.100.001
EAN 4043377189752
UBB 500618032899
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.